21" Single-Stage Snow Blower
- Mfr # SNT2120
- Zoro # G324173371
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Includes
21" Single-stage Dual Port Snow Blower with Steel Auger (Tool Only)
Clearing Path
21 in
Number of Chargers Included
0
Voltage
56 V
Includes Head Lights
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNT2120
- Zoro #
- G324173371
- UPC #
- 195532104187
- Country of Origin
- China
Dimensions
- Chute Turning Radius
- 200 Degrees
- Clearing Depth
- 13 in
Details
- Includes
- 21" Single-stage Dual Port Snow Blower with Steel Auger (Tool Only)
- Clearing Path
- 21 in
- Number of Chargers Included
- 0
- Voltage
- 56 V
- Includes Head Lights
- Yes
- Power Source
- Cordless
- Includes Battery
- Bare Tool
- Speed Settings
- Variable
- Auger Material
- Steel
- Battery Platform
- Power+
- Item
- 21" Single-Stage Snow Blower
- Stage
- Single-Stage
- Number of Batteries Included
- 0
- Throw - Maximum
- 42 ft
- Battery Capacity
- 10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
- Start Type
- Switch Start
- Product Type
- 21" Single-stage Dual Port Snow Blower with Steel Auger (Tool Only)
- Drive Type
- Self-Propelled
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
21 In. Single-Stage Snow Blower, 21 in Clearing Path, Voltage 56 V, Drive Type Self-Propelled, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , No Integrated Hand Warmers, Includes 21 In. Single-stage Dual Port Snow Blower with Steel Auger (Tool Only)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.