24" 2-Stage Snow Blower
- Mfr # SNT2424
- Zoro # G824155570
product price:Â
$
2,426.99
/ea
Key Features
Includes Battery
Battery Included
Chute Turning Radius
200 Degrees
Drive Type
Self-Propelled
Battery Capacity
10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
Stage
Two-Stage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNT2424
- Zoro #
- G824155570
- UPC #
- 195532104163
- Country of Origin
- China
Dimensions
- Chute Turning Radius
- 200 Degrees
- Clearing Depth
- 20 in
Details
- Includes Battery
- Battery Included
- Drive Type
- Self-Propelled
- Battery Capacity
- 10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
- Stage
- Two-Stage
- Number of Chargers Included
- 1
- Voltage
- 56 V
- Power Source
- Cordless
- Includes Head Lights
- Yes
- Start Type
- Switch Start
- Throw - Maximum
- 50 ft
- Number of Batteries Included
- 2
- Clearing Path
- 24 in
- Battery Platform
- Power+
- Item
- 24" 2-Stage Snow Blower
- Product Type
- Snow Blower Kit
- Speed Settings
- Variable
- Includes
- (2) 6Ah Battery, Dual-port Charger
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
24 In. 2-Stage Snow Blower, 24 in Clearing Path, Voltage 56 V, Drive Type Self-Propelled, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , Yes Integrated Hand Warmers, Includes (2) 6Ah Battery, Dual-port Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.