Shop EGO
See all product information
Bar Chain Lube
Mfr # AOL1000
Zoro # G124155553
product price:Â $46.15
/eaKey Features
Color
Amber
Operating Temperature - Minimum
-18 Degrees F
Container Type
Jug
Compatible Product Type
Chainsaw
Base Lubricant
Vegetable Oil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- AOL1000
- Zoro #
- G124155553
- UPC #
- 195532100912
- Country of Origin
- China
Details
- Container Capacity
- 1 gal
- Color
- Amber
- Item
- Bar Chain Lube
- Operating Temperature - Minimum
- -18 Degrees F
- Container Type
- Jug
- Compatible Product Type
- Chainsaw
- Base Lubricant
- Vegetable Oil
- Series
- AOL
- Metal Detectable Container
- Not Metal Detectable
- Odor
- Odorless
- Compatible Equipment Power Source
- Battery-Operated
Description
Not Applicable, Liquid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.