Dethatcher Attachment
- Mfr # ASB1400
- Zoro # G724155502
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Dethatcher
Cleaning Area
14 in
Includes
Installation Hardware
Cutter Type
Steel Star
Drum Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB1400
- Zoro #
- G724155502
- UPC #
- 195532103982
- Country of Origin
- China
Dimensions
- Drum Width
- 14 in
Details
- Item
- Dethatcher Attachment
- Compatible Product Type
- Dethatcher
- Cleaning Area
- 14 in
- Includes
- Installation Hardware
- Cutter Type
- Steel Star
- Compatible Manufacturer Part Number
- DA1400
Description
Dethatcher Attachment, Cleaning Area 14 in, Compatible Product Type Dethatcher, Includes Installation Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.