Power Head Attachment, 39" L
- Mfr # BRA0820
- Zoro # G522785116
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
39 in
Diameter
10 in
Cutting Width
2 2/5 in
Overall Width
12 5/8 in
Blade Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRA0820
- Zoro #
- G522785116
- UPC #
- 195532103753
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 39 in
- Diameter
- 10 in
- Cutting Width
- 2 2/5 in
- Overall Width
- 12 5/8 in
- Blade Length
- 8 in
- Overall Length
- 39 in
- Length
- 39 in
Details
- Item
- Power Head Attachment
- Compatible Brands
- EGO POWER+
- Product Type
- Bed Redefiner Attachment
- Compatible Product Type
- Multi-Head System Power Heads
- Compatible Manufacturer Number
- PH1400, PH1420
- For Use With Mfr. Model Number
- PH1400, PH1420
- Fits Brand
- EGO POWER+
Description
Power Head Attachment, Product Type Bed Redefiner Attachment, Overall Width 12 5/8 in, Overall Length 39 in, Diameter 10 in, Compatible Product Type Multi-Head System Power Heads, Compatible Manufacturer Number PH1400, PH1420, Compatible Brands EGO POWER+, Cutting Width 2 2/5 in, Blade Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.