Shop EGO
See all product information
Create Account
Riding Mower Blade
- Mfr # AB4200D
- Zoro # G624155596
product price:Â
$
59.79
/ea
Key Features
Length
21 in
Center Hole Diameter
0.66 in
Compatible Mower
EGO Power+ 42 in Zero Turn Mower
Width
2 in
Blade Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB4200D
- Zoro #
- G624155596
- UPC #
- 692042013102
- Country of Origin
- China
Dimensions
- Length
- 21 in
- Center Hole Diameter
- 0.66 in
- Width
- 2 in
Details
- Item
- Lawn Mower Blade
- Compatible Mower
- EGO Power+ 42 in Zero Turn Mower
- Blade Type
- Standard
Description
Lawn Mower Blade, Compatible Mower EGO Power+ 42 in Zero Turn Mower, Blade Type Standard, Center Hole Diameter 0.66 in, Width 2 in, Length 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.