30 Mower Blade
- Mfr # AB3000D
- Zoro # G224155552
product price:Â
$
64.49
/ea
Key Features
Width
4 1/16 in
Compatible Mower
EGO POWER+ 30 in Mowers, LM3000SP, LM3004SP-2
Center Hole Diameter
0.85 in
Blade Type
Standard
Length
15 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB3000D
- Zoro #
- G224155552
- UPC #
- 195532104057
- Country of Origin
- China
Dimensions
- Width
- 4 1/16 in
- Center Hole Diameter
- 0.85 in
- Length
- 15 3/16 in
Details
- Compatible Mower
- EGO POWER+ 30 in Mowers, LM3000SP, LM3004SP-2
- Blade Type
- Standard
- Item
- Lawn Mower Blade
Description
Lawn Mower Blade, Compatible Mower EGO POWER+ 30 in Mowers, LM3000SP, LM3004SP-2, Blade Type Standard, Center Hole Diameter 0.85 in, Width 4 1/16 in, Length 15 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.