Shop EGO
See all product information
Create Account
Power Head Attachment, 39 5/16" L
- Mfr # CTA9520
- Zoro # G122783949
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Compatible Brands
EGO POWER+
Product Type
Cultivator Attachment
Compatible Manufacturer Number
PH1400, PH1420
Overall Width
10 5/8 in
Diameter
10 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTA9520
- Zoro #
- G122783949
- UPC #
- 195532103678
- Country of Origin
- China
Dimensions
- Overall Width
- 10 5/8 in
- Diameter
- 10 1/8 in
- Wire Rope Length
- 39 5/16 in
- Overall Length
- 39 5/16 in
- Length
- 39 5/16 in
Details
- Compatible Brands
- EGO POWER+
- Product Type
- Cultivator Attachment
- Compatible Manufacturer Number
- PH1400, PH1420
- Item
- Power Head Attachment
- Compatible Product Type
- Multi-Head System Power Heads
- For Use With Mfr. Model Number
- PH1400, PH1420
- Fits Brand
- EGO POWER+
Description
Power Head Attachment, Product Type Cultivator Attachment, Overall Width 10 5/8 in, Overall Length 39 5/16 in, Diameter 10 1/8 in, Compatible Product Type Multi-Head System Power Heads, Compatible Manufacturer Number PH1400, PH1420, Compatible Brands EGO POWER+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.