Shop EGO
See all product information
Create Account
Riding Mower Mulch Plug
- Mfr # ABP5200
- Zoro # G825075730
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Diameter
52 in
Overall Length
52 in
Compatible Product Type
Zero Turn Riding Mowers
Includes
Mulching Plug
Product Type
Riding Mower Mulch Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABP5200
- Zoro #
- G825075730
- UPC #
- 195532100189
- Country of Origin
- China
- Item
- Riding Mower Mulch Plug
- Compatible Product Type
- Zero Turn Riding Mowers
- Includes
- Mulching Plug
- Product Type
- Riding Mower Mulch Plug
Dimensions
- Diameter
- 52 in
- Overall Length
- 52 in
Description
Riding Mower Mulch Plug, Product Type Riding Mower Mulch Plug, Compatible Product Type Zero Turn Riding Mowers, Includes Mulching Plug, Diameter 52 in, Length 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.