Ego
Walk Behind Mower, Push Type, 56V
Mfr # LM2100
Zoro # G4171907
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Push
- Voltage 56 V
- Battery Amperage 5.0
- Discharge Rear or Bag, Side
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT DESTROYER Tube Tunnel Garlic 10Pk (00410)
- ARS ARS Replacement Rod Set for Long-reach Pruner (SP-LA236)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- EGO Walk Behind Mower, Self-Propelled, 5Ah (LM2102SP)
- EGO Lawn Mower, Self Propelled, Lithium-Ion (LM2142SP)
- EGO Walk Behind Mower, Self-Propelled, 56V (LM2100SP)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- SCOTTS 2020-16S 20-Volt 16-Inch Electric Cordless Reel Lawn Mower (2020-16S)
- CRAFTSMAN Corded 3-in-1 Lawn Mower, 13A, 20 (CMEMW213)
- Ego Lawn Mowers