Ego
Walk Behind Mower, Self-Propelled, 56V
Mfr # LM2100SP
Zoro # G4171898
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 56 V
- Battery Amperage 5.0
- Front Wheel Dia. 7 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BUCK Protein Lower Unit Poly 6", w/ 3 Way Head (BB-1.9P.3)
- REMCO Remco FQ5E-12R ProFLO 3/4" Quick Attach Hose Barb Elbow Fitting with O-Ring (FQ5E-12R)
- ZORO SELECT Snow Fence, 4ft. H, 50 ft. L, Green (33L956)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- EGO Walk Behind Mower, Self-Propelled, 5Ah (LM2102SP)
- EGO Walk Behind Mower, Push Type, 56V (LM2100)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- EGO Lawn Mower, Self Propelled, Lithium-Ion (LM2142SP)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- BLACK & DECKER 12 in. 3in1 Compact Electric Lawn Mower (BESTA512CM)
- EARTHWISE 1816-18EW 18-Inch 5-Blade Push Reel Lawn Mower (1816-18EW)
- Ego Lawn Mowers