22 Mower Blade
- Mfr # AB5301
- Zoro # G524155481
product price:Â
$
44.59
/ea
Key Features
Blade Type
Standard
Length
22 in
Center Hole Diameter
0.85 in
Compatible Mower
EGO Commercial 22 in Aluminum Deck Mower, LMX5300SP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB5301
- Zoro #
- G524155481
- UPC #
- 195532101926
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Center Hole Diameter
- 0.85 in
Details
- Blade Type
- Standard
- Item
- Lawn Mower Blade
- Compatible Mower
- EGO Commercial 22 in Aluminum Deck Mower, LMX5300SP
Description
Lawn Mower Blade, Compatible Mower EGO Commercial 22 in Aluminum Deck Mower, LMX5300SP, Blade Type Standard, Center Hole Diameter 0.85 in, Width Not Applicable, Length 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.