AUGER EDELMAN EXPANDABLE

  • Mfr # 01.02.03.10.C

  • Zoro # G3780522


product price:  $247.84
/ea
Free Shipping & Returns

Key Features

Dia. (In.)
4 in
Connector Type
Conical Screw
Type
Sand
Accessory Type
Extendible Auger
Overall Diameter
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01.02.03.10.C
Zoro #
G3780522
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
4 in
Overall Diameter
3 7/8 in

Details

Item
Auger
Connector Type
Conical Screw
Type
Sand
Accessory Type
Extendible Auger
Product Type
Auger

Description

Auger, Sand, Dia. (In.) 4 in, Connector Type Conical Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.