AUGER RIVERSIDE COURSE CONCL SCREW
Mfr # 01.04.00.07.C
Zoro # G3780163
product price:Â $170.00
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
2 3/4 in
Connector Type
Conical Screw
Type
Riverside, Combination
Accessory Type
Riverside Auger
Product Type
Auger
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01.04.00.07.C
Zoro #
G3780163
UPC #
-
Country of Origin
Unknown
Dimensions
Dia. (In.)
2 3/4 in
Overall Diameter
2 3/4 in
Details
Item
Auger
Connector Type
Conical Screw
Type
Riverside, Combination
Accessory Type
Riverside Auger
Product Type
Auger
Description
Auger, Riverside, Combination, Dia. (In.) 2 3/4 in, Connector Type Conical Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.