Shop All Soil Auger Kits
Eijkelkamp
One-piece Sand Auger, 2 3/4" (7cm)
Mfr # 010103071
Zoro # G900471020
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 48"
- Width 16"
- Length 48"
Product Information
- Brand Eijkelkamp
- MFR # 010103071
- Zoro # G900471020
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 48" |
Width | 16" |
Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Description
Single edelman auger, sand type, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® String Trimmer (XRU02Z)
- AMDRO Insect Killer 6 oz (100099058)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- DOGIPARK Fire Hydrant For Dogs, In-Ground Mounting (7731-RED)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- Eijkelkamp Lawn & Garden Tools