Shop EISCO SCIENTIFIC

Erlenmeyer Flask Set, Colorless

  • Mfr # CH196031
  • Zoro # G815890527

product price: 
$
20.69
/ea

Key Features

Flask Type
Erlenmeyer
Includes Closure
No
Tolerance
+/-5 %
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH196031
Zoro #
G815890527
UPC #
5056840617651
Country of Origin
India
Flask Type
Erlenmeyer
Includes Closure
No
Tolerance
+/-5 %
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask Set
Autoclavable
Yes
Includes
(3) Flasks
Special Features
Microwavable
Basic Material
Glass
Capacity - English
1.69 fl oz, 3.38 fl oz, 8.45 fl oz
Capacity - Metric
50 mL, 100 mL, 250 mL
Graduated
Yes
Number of Flasks Included
3
Shape
Round
Closure Type
Stopper
Glassware Class
A
Graduation Increments - Metric
25 mL
USP Specification
Type I
Neck Style
Straight
Body Color
Colorless
Body Material
Borosilicate Glass
Standards
ISO1773
Maximum Graduation - Metric
50 mL, 100 mL, 250 mL
Clarity
Clear
Number of Necks
1
Front Closure
Stopper

Dimensions

Overall Height - Metric
83.82 mm, 106.68 mm, 144.78 mm
Mouth Size
Narrow
Body Diameter - Metric
50.8 mm, 66.04 mm, 83.82 mm
Compatible with Stopper Size
3, 5, 7

Description

Erlenmeyer Flask Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.