Erlenmeyer Flask Set, Colorless

  • Mfr # CH196033
  • Zoro # G915890472
product price: 
$
85.45
/ea

Key Features

Flask Type
Erlenmeyer
Includes Closure
No
Special Features
Microwavable
Includes
(3) Flasks
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH196033
Zoro #
G915890472
UPC #
849230098445
Country of Origin
India

Dimensions

Mouth Size
Narrow
Body Diameter - Metric
107.95 mm, 133.35 mm, 158.75 mm
Overall Height - Metric
177.8 mm, 228.6 mm, 285.75 mm
Compatible with Stopper Size
11, 7, 9

Details

Flask Type
Erlenmeyer
Includes Closure
No
Special Features
Microwavable
Includes
(3) Flasks
Item
Erlenmeyer Flask Set
Autoclavable
Yes
Tolerance
+/-5 %
Sterile/Non-Sterile
Non-Sterile
Capacity - English
16.91 fl oz, 33.81 fl oz, 67.63 fl oz
Shape
Round
Basic Material
Glass
Capacity - Metric
500 mL, 1,000 mL, 2,000 mL
Graduated
Yes
Number of Flasks Included
3
Glassware Class
A
Graduation Increments - Metric
100 mL
Neck Style
Straight
Body Color
Colorless
Closure Type
Stopper
USP Specification
Type I
Body Material
Borosilicate Glass
Number of Necks
1
Standards
ISO1773
Clarity
Clear
Maximum Graduation - Metric
500 mL, 1,000 mL, 2,000 mL
Front Closure
Stopper

Description

Erlenmeyer Flask Set

Ratings & reviews