Erlenmeyer Flask Set, Colorless

  • Mfr # CH196032
  • Zoro # G015890433
product price: 
$
30.69
/ea

Key Features

Flask Type
Erlenmeyer
Tolerance
+/-5 %
Includes
(3) Flasks
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH196032
Zoro #
G015890433
UPC #
849230098452
Country of Origin
India

Dimensions

Body Diameter - Metric
66.04 mm, 83.82 mm, 107.95 mm
Overall Height - Metric
106.68 mm, 144.78 mm, 177.8 mm
Mouth Size
Narrow
Compatible with Stopper Size
5, 7

Details

Flask Type
Erlenmeyer
Tolerance
+/-5 %
Includes
(3) Flasks
Item
Erlenmeyer Flask Set
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Microwavable
Autoclavable
Yes
Capacity - Metric
100 mL, 250 mL, 500 mL
Graduated
Yes
Capacity - English
3.38 fl oz, 8.45 fl oz, 16.91 fl oz
Shape
Round
Basic Material
Glass
Number of Flasks Included
3
Graduation Increments - Metric
25 mL
Body Color
Colorless
Glassware Class
A
Closure Type
Stopper
Neck Style
Straight
USP Specification
Type I
Body Material
Borosilicate Glass
Number of Necks
1
Clarity
Clear
Standards
ISO1773
Maximum Graduation - Metric
100 mL, 250 mL, 500 mL
Front Closure
Stopper

Description

Erlenmeyer Flask Set

Ratings & reviews