Erlenmeyer Flask Set, Colorless

  • Mfr # CH196034
  • Zoro # G015890563
product price: 
$
59.39
/ea

Key Features

Flask Type
Erlenmeyer
Special Features
Microwavable
Includes
(5) Flasks
Autoclavable
Yes
Tolerance
+/-5 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH196034
Zoro #
G015890563
UPC #
849230098360
Country of Origin
India

Dimensions

Body Diameter - Metric
50.8 mm, 73.66 mm, 83.82 mm, 107.95 mm, 133.35 mm
Overall Height - Metric
83.82 mm, 116.84 mm, 144.78 mm, 177.8 mm, 228.6 mm
Mouth Size
Narrow
Compatible with Stopper Size
11, 3, 5, 7, 9

Details

Flask Type
Erlenmeyer
Special Features
Microwavable
Item
Erlenmeyer Flask Set
Includes
(5) Flasks
Autoclavable
Yes
Tolerance
+/-5 %
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Capacity - Metric
50 mL, 150 mL, 250 mL, 500 mL, 1,000 mL
Basic Material
Glass
Number of Flasks Included
5
Shape
Round
Graduated
Yes
Capacity - English
1.69 fl oz, 5.07 fl oz, 8.45 fl oz, 16.91 fl oz, 33.81 fl oz
Body Color
Colorless
Closure Type
Stopper
USP Specification
Type I
Graduation Increments - Metric
25 mL
Glassware Class
A
Neck Style
Straight
Body Material
Borosilicate Glass
Maximum Graduation - Metric
50 mL, 150 mL, 250 mL, 500 mL, 1,000 mL
Standards
ISO1773
Clarity
Clear
Number of Necks
1
Front Closure
Stopper

Description

Erlenmeyer Flask Set

Ratings & reviews