Shop EISCO SCIENTIFIC

Erlenmeyer Flask Set, Colorless

  • Mfr # CH196042
  • Zoro # G815890909

product price: 
$
45.49
/ea

Key Features

Flask Type
Volumetric
Tolerance
+/-5 %
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes
(3) Flasks, Stopper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH196042
Zoro #
G815890909
UPC #
849230055271
Country of Origin
India

Dimensions

Body Diameter - Metric
50.8 mm, 57.15 mm, 76.2 mm
Overall Height - Metric
160.02 mm, 171.45 mm, 241.3 mm
Compatible with Stopper Size
13, 16
Mouth Size
Narrow

Details

Flask Type
Volumetric
Tolerance
+/-5 %
Item
Erlenmeyer Flask Set
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes
(3) Flasks, Stopper
Special Features
Microwavable
Includes Closure
Yes
Closure Type
Pennyhead Stopper
Capacity - Metric
50 mL, 100 mL, 250 mL
Basic Material
Glass
Closure Material
Glass
ASTM Specification
E288
Standards
ASTM
Capacity - English
1.69 fl oz, 3.38 fl oz, 8.45 fl oz
Glassware Class
A
Shape
Round
Number of Flasks Included
3
Graduated
Yes
Neck Style
Straight
Body Color
Colorless
USP Specification
Type I
Graduation Increments - Metric
50 mL, 100 mL, 250 mL
Body Material
Borosilicate Glass
Closure Color
Colorless
Clarity
Clear
Number of Necks
1
Maximum Graduation - Metric
50 mL, 100 mL, 250 mL
Front Closure
Pennyhead Stopper

Description

Erlenmeyer Flask Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.