Tristan Wrought Iron Bracket, (Triple center brace), Powder Coated Black 2"W x 7 1/2"D x 10"H

  • Mfr # BKTM02X07X10TTN

  • Zoro # G303543645


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7.5 in
Height (In.)
10 in
Material
Wrought Iron & Steel
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKTM02X07X10TTN
Zoro #
G303543645
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
2"W x 7 1/2"D x 10"H
Length (In.)
7.5 in
Height (In.)
10 in
Width (In.)
2 in

Details

Color
Powder Coated Black
Material
Wrought Iron & Steel

Description

Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.