
Ekena Millwork
True Fit PVC Cedar Park Fixed Mount Shutters, Hailstorm Gray, 18W x 26H, PR
Mfr # TFP001CP18X026ST
Zoro # G804452637
product price: $248.99
/pr
Free Shipping & Returns
Key Features
- Width 18"
- Color Hailstorm Gray
- Material PVC
- Series True Fit
- Shutter Type Fixed Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Ekena Millwork
- MFR # TFP001CP18X026ST
- Zoro # G804452637
- Country of Origin United States
- Category Window Shutters
Dimensions
| Width | 18" |
| Height | 26" |
Details
| Color | Hailstorm Gray |
| Material | PVC |
| Item | Window Shutter |
| Series | True Fit |
| Shutter Type | Fixed Mount |
| Shutter Design | Cedar Park |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.