Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Hardware & Building Materials
  4. /
  5. Building Materials
  6. /
  7. Window Shutters
  8. /
  9. True Fit PVC Cedar Park Fixed Mount Shutters, White, 18W x 74H, PR
Ekena Millwork True Fit PVC Cedar Park Fixed Mount Shutters, White, 18W x 74H, PR TFP001CP18X074WH - main

Ekena Millwork

True Fit PVC Cedar Park Fixed Mount Shutters, White, 18W x 74H, PR

  • Mfr # TFP001CP18X074WH

  • Zoro # G904458669


product price: $625.99
/pr

Key Features

  • Width 18"
  • Color White
  • Material PVC
  • Shutter Design Cedar Park
  • Series True Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Ekena Millwork
  • MFR # TFP001CP18X074WH
  • Zoro # G904458669
  • Country of Origin United States
  • Category Window Shutters

Dimensions

Width 18"
Height 74"

Details

Color White
Material PVC
Item Window Shutter
Shutter Design Cedar Park
Series True Fit
Shutter Type Fixed Mount

Description

This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
  • Custom designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Adds value and beauty to any home
  • Can be used in direct contact with masonry
  • Can be used in direct contact with moisture
  • Hardware not included

Documents & Resources

  • Technical Guide 1 Opens PDF in new window
  • Technical Guide 2 Opens PDF in new window
  • Technical Guide 3 Opens PDF in new window

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • EKENA MILLWORK True Fit PVC Cedar Park Fixed Mount Shutters, White, 18W x 78H, PR (TFP001CP18X078WH)
  • EKENA MILLWORK True Fit PVC Cedar Park Fixed Mount Shutters, White, 18W x 72H, PR (TFP001CP18X072WH)
  • EKENA MILLWORK True Fit PVC Cedar Park Fixed Mount Shutters, White, 18W x 69H, PR (TFP001CP18X069WH)
  • EKENA MILLWORK True Fit PVC Cedar Park Fixed Mount Shutters, White, 18W x 28H, PR (TFP001CP18X028WH)
  • EKENA MILLWORK True Fit PVC Horizontal Slat Framed Modern Style Fixed Mount Shutters, Pepper Red, 12W x 61H, PR (TFP001HF12X061MR)
  • EKENA MILLWORK Americraft 6-Board, 3 Batten Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB621X39TBH, PR (ARW401BB621X39TBH)
  • EKENA MILLWORK Americraft 4-Board (3 Batten) Wood Joined Board-n-Batten Shutters w/Ellipt Top, ARW401BE414X72FGH, PR (ARW401BE414X72FGH)
  • EKENA MILLWORK True Fit PVC Horizontal Slat Modern Style Fixed Mount Shutters, Black, 12W x 62H, PR (TFP001HZ12X062BL)
  • ATTIC DEK Attic Plastic Flooring, PK 4 (351804)
  • TOUGH GUY Access Door, Standard with Key, 14x14In (1UEW8)
  • SEALTECH 3mm Reflective Insulation Roll Soundproofing Thermal Shield Use 48 in. X 125 ft (ST-303-48X125)
  • ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc