Shop EKLIND
See all product information
Create Account
Ergonomic Hex Key, #2.5 Tip Size, 9 in Long
- Mfr # 64925
- Zoro # G2540060
product price:Â
$
4.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Type
Ergonomic
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64925
- Zoro #
- G2540060
- UPC #
- 037516649256
- Country of Origin
- United States
Dimensions
- Tip Size
- #2.5
- Handle Length
- 3 in
- Long Arm Length
- 9 in
- Length Family
- Long
- Long-Arm-Length
- 9"
- Handle-Length
- 3"
- Arm Length - Long
- 9 in
- Arm Length - Short
- 9 in
Description
The EKLIND 64925 Ergonomic Hex Key is the perfect tool for working in tight spaces. The comfortable handle design makes it easy to work with, while the black oxide finish ensures that your tools last longer. The hex key has a tip size of #2.5 and is 9 in long overall. With an ergonomic handle made of plastic, you can expect increased comfort when using this hex key. The blue/black handle color matches well with the black oxide finish, which helps to prolong its life by resisting corrosion and rusting. This hex key has a 90 degree working angle and comes in metric measurements only. This EKLIND Hex Key is great for tackling any job around the house or workplace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.