Shop GENIUS TOOLS
Create Account
4.5mm L-Shaped Wobble Hex Wrench 150mmL
- Mfr # 571545B
- Zoro # G623581693
product price:Â
$
3.93
/ea
Sold in multiples of 2 for
$7.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571545B
- Zoro #
- G623581693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 4.5mm Drive 150mm Length Precision Hand Tool - 571545B This 4.5mm L-shaped wobble hex wrench is built for controlled fastening where access, reach, and repeatable fit matter. The 150mm overall length provides practical leverage while keeping the tool compact for organized storage and everyday service work. Manufactured from chromium-vanadium steel alloy and finished with anti-corrosive properties, it's designed to handle heavy professional use. Size markings are stamped into the tool for quick identification and long-term readability. Key Benefits 4.5mm L-shaped wobble hex key design supports precise, controlled engagement. 150mm overall length offers reach and leverage in tight working areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist rust and maintain tool condition. Oil-quenched heat treatment delivers tough exterior with strong inner core. Stamped size identification stays readable for fast tool selection and organization. Meets or exceeds ANSI standards for dependable, consistent performance. Its professional-grade construction and heat-treated strength make it a dependable choice for technicians who need accurate sizing, durable materials, and consistent performance over repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.