Shop GENIUS TOOLS
Create Account
4mm L-Shaped Hex Wrench 70mmL
- Mfr # 570740
- Zoro # G023581781
product price:Â
$
1.70
/ea
Sold in multiples of 4 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570740
- Zoro #
- G023581781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 4mm L-Shaped 70mm Length Precision Hand Tool - 570740 Professional Hex Key This 4mm L-shaped hex wrench is built for precise fastening where a compact overall length helps with control and access. The 70mm (2.76 in) size supports tight, accurate turns while remaining easy to store and identify in a professional tool set. Manufactured from Chromium-vanadium steel alloy and heat treated through oil quenching, it is designed for high strength, durability, and anti-corrosive performance. The stamped size marking supports quick selection during service work and long-term organization. Key Benefits 4mm L-shaped hex key for controlled turning in compact working areas. 70mm overall length (2.76 inches) supports precision handling and storage efficiency. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive material properties help maintain performance under heavy, repeated use. Oil-quenched heat treatment creates tough exterior with strong inner core. Permanently stamped size marking improves tool organization and quick identification. Meets or exceeds ANSI standards for dependable professional-grade performance. Engineered for professional technicians, this hex wrench balances compact dimensions with robust construction for consistent results over time. With durable Cr-V alloy, oil-quenched heat treatment, and clear stamped sizing, it supports efficient workflow, reliable fit, and long-term durability in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.