4.5mm L-Shaped Hex Wrench 75mmL
- Mfr # 570845
- Zoro # G523584411
product price:Â
$
1.96
/ea
Sold in multiples of 4 for
$7.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570845
- Zoro #
- G523584411
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 4.5mm Drive 75mm Length Durable Steel Precision Hand Tool - 570845, Hex Key Wrench This 4.5mm L-shaped hex wrench is built for controlled turning and repeatable accuracy in tight work areas. The 75mm overall length (2.95 inches) helps balance reach and leverage while keeping the tool compact for toolboxes, pouches, or drawers. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term durability. Heat treatment through oil quenching provides a tough exterior with strong inner core characteristics, supporting consistent performance under heavy professional use. Key Benefits 4.5mm L-shaped hex key wrench for precise fit and controlled torque. 75mm overall length provides reach and leverage in compact spaces. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment creates a tough exterior and strong inner core. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable quality and performance consistency. SKU: 570845. Designed for professional technicians and built for long service life, this hex wrench prioritizes reliable material quality, clear sizing, and durable heat treatment. It suits tool kits where consistent fit, corrosion resistance, and long-term identification matter for everyday maintenance and precision hand-tool work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.