Shop All Hex Keys
Eklind
Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short
Mfr # 15925
Zoro # G3358871
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 51/64 in
- Handle Material Steel
Product Information
Dimensions
Arm Length | 4 in |
Handle Length | 51/64 in |
Tip Size | T25 |
Length Family | Long |
Short Arm Length | 51/64 in |
Long Arm Length | 3 15/16 in |
Short-Arm-Length | 51/64" |
Long-Arm-Length | 3-15/16" |
Handle-Length | 51/64" |
Arm-Length | 4" |
Details
Description
Torx Key, Tip Size T25, Long Arm Length 3 15/16 in, Short Arm Length 51/64 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.10-40-M8-20-MS Hand Knob (6336.10-40-M8-20-MS)
- GREAT NECK 1/4" Drive Drive Deep/Shallow Socket Set, Metric, 22 pcs (18622)
- MILWAUKEE TOOL 3-3/8 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0187)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (16103)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (18603)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- EKLIND T-HANDLE HEX KEY 5MM 9"" (54950)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (15248)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (15610)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- Eklind Wrenches