2 Piece Faux Leather Bar Chair in Brown with Black Base

  • Mfr # ELM-2102-BROWN

  • Zoro # G521736720


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27.8 in
Overall Width
18 in
Color
Brown
Material
Faux Leather
Overall Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-2102-BROWN
Zoro #
G521736720
UPC #
840191202919
Country of Origin
China

Dimensions

Overall Height
27.8 in
Overall Width
18 in
Overall Length
15.5 in

Details

Color
Brown
Item
Bar Chair
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 1 Piece Faux Leather Bar Chair. This bar stool is designed with a squared shape and is backless, making it easy to scoot under your counter and out of the way when you need a little more space. Constructed with a sturdy metal base and quality cushioned faux leather seat, this stool combines comfort and style perfectly. Features a foot rest on one side. Easy and fast one person assembly.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.