2 Piece Velvet Tufted Accent Chairs in Black with Black Metal Legs

  • Mfr # ELM-708-1-BLK

  • Zoro # G921738836


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18.5 in
Material
Flannelette
Overall Width
17 in
Overall Height
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-708-1-BLK
Zoro #
G921738836
UPC #
840191203466
Country of Origin
China

Dimensions

Overall Length
18.5 in
Overall Width
17 in
Overall Height
32.25 in

Details

Item
Accent Chairs
Color
Black
Material
Flannelette

Description

Add a touch of elegance to your living room or work space with the Elama 2 Piece Tufted Chair in Black with Metal Legs. This set of chairs is crafted with a velvet square stitch designed upper and sturdy metal legs. This set of two accent chairs is perfect for relaxing on in front of the tv or getting some work done in style in your home office. Designed with durability and easy assembly in mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.