50L Large 13gal Push Lid Stainless Steel Cylindrical Home and Kitchen Trash Bin Matte Silver

  • Mfr # EL-LD010-50L

  • Zoro # G121739763


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Material
Stainless Steel
Overall Width
13.75 in
Height
28.2 in
Depth
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-LD010-50L
Zoro #
G121739763
UPC #
840191206535
Country of Origin
China

Dimensions

Overall Width
13.75 in
Height
28.2 in
Depth
14.25 in

Details

Color
Matte Silver
Material
Stainless Steel
Item
Trash Bin

Description

Elama's 50 Liter Matte Silver Trash Bin is the ideal choice for any Home or Kitchen with its stainless steel, easy to clean finish and push top function. This trash bin features an easy to use, spring back, push top lid for fast and efficient disposal. Push lid retracts quickly and smoothly to keep any smell locked inside, keeping your home and kitchen fresh and clean. This bin comes with a removable inner bucket with a handle for no mess, no hassle trash disposal. Large 50 Liter capacity holds more food and waste while the domed lid prevents overflow, perfect for large families! Keep your home clean and tidy with this classic cylindrical push top trash bin by Elama.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.