Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faux Leather Bar Stool in Gray with Black Legs

  • Mfr # ELM-605-GRY

  • Zoro # G321738559


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38 in
Overall Width
18.5 in
Color
Gray
Material
Faux Leather
Overall Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-605-GRY
Zoro #
G321738559
UPC #
840191203442
Country of Origin
China

Dimensions

Overall Length
38 in
Overall Width
18.5 in
Overall Height
17.75 in

Details

Item
Bar Stool
Color
Gray
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama Faux Leather Bar Stool in Gray with Black Legs. This chair is uniquely shaped for a comfortable fit while you're seated. The Elama bar chair is also crafted from quality and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.