High Back Adjustable Faux Leather Office Chair in Gray and Black

  • Mfr # ELM-F-005

  • Zoro # G921738492


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Color
Gray
Overall Length
25.2 in
Overall Height
44.88 in
Overall Width
26.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-F-005
Zoro #
G921738492
UPC #
840191206870
Country of Origin
China

Dimensions

Overall Length
25.2 in
Overall Height
44.88 in
Overall Width
26.77 in

Details

Material
Faux Leather
Color
Gray
Item
Office Chair

Description

Work comfortably at home or at the office with the Elama High Back Adjustable Faux Leather Office Chair in Gray and Black. This chair is designed with both luxury and efficiency in mind. Constructed with an ergonomic and comfortable sturdy faux leather seat with padded arm rests, 360 Degree swivel, and an opening at the upper back for ventilation. Features a five wheel bottom design and adjustable height for customization. Move freely around your workspace while getting the support you need with this office chair by Elama!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.