Shop ELAMA
See all product information
Create Account
Home 100 Piece Velvet Slim Heavy Duty Felt Hangers with Stainless Steel Swivel Hooks in Blue
- Mfr # HANGER100PIECEBLUE
- Zoro # G321738078
product price:Â
$
56.85
/ea
Key Features
Width
19 in
Length
21 in
Material
Stainless Steel
Height
9.5 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANGER100PIECEBLUE
- Zoro #
- G321738078
- UPC #
- 672975124779
- Country of Origin
- China
- Item
- Velvet Clothes Hangers
- Material
- Stainless Steel
- Color
- Blue
Dimensions
- Width
- 19 in
- Length
- 21 in
- Height
- 9.5 in
Description
The Elama Home blue flocked velvet hangers are durable and sturdy, designed to hold large and heavy pieces of clothing. It's stronger and much more lighter than wooden hangers, but much sturdier to hold heavier and bulkier clothes without bending. These hangers are a great choice for suits, coats, skirts, shorts dresses, sweater, pants, belts, ties, shawls, thin strap shirts, tanks and women undergarments, camisoles and all your winter clothes. The Elama Home flocked velvet hangers feature a non slip and supreme soft luxurious velvet feel instead of plastic or metal. It holds clothes without falling or sagging and leaving your clothes crease and wrinkle free. The contour shoulders prevents widening of the neck and clothes from slipping off the gentle yet firm non-slip surface hanger. Flocking also does not shed or fade onto your clothes, leaving your clothes looking as fabulous as the day you hung them. Why do our hooks swivel? Because each Elama Home flocked velvet hanger has a nut at the bottom of the hook so they can rotate 360 degrees by a simple twist without drop out. The designed swivel hooks enable you to sort through your clothes easily no matter which direction they hang. The swivel hooks are securely attached to the clothes hangers, so you can hang heavy clothes and the hooks will not snap off or break. The Elama Home Flocked Velvet hanger have a 0.2" thickness, making these velvet hangers slim and sleek while you double maximize and organize your closet space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.