Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Cherry, 30PK
- Mfr # SLHWDCHRY30
- Zoro # G216273295
Key Features
Specifications
Details
- MFR #
- SLHWDCHRY30
- Zoro #
- G216273295
- UPC #
- 842893164250
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Cherry
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
The SereneLife 30-Piece Heavy Duty Wooden Hanger Set in Cherry is designed to elevate your closet organization while adding a touch of elegance. Each sturdy hanger is crafted to support up to 10 lbs., making them perfect for heavy coats, dresses, or suits. The smooth finish showcases the natural wood grain, blending seamlessly with your decor. The functional solid wooden design features a non-slip surface and notches to keep your garments securely in place. The innovative pants bar design allows for versatile storage options, while the chrome 360 Deg swivel hook provides easy access to your clothing. Lightweight and space-saving, this hanger set is the ideal solution for a neat and tidy closet.
- 30 WOOD HANGERS INCLUDED - This set includes 30 Wood hangers in the color Cherry, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.