Rosales 6 Piece 12 Ounce Porcelain Mug Set in White

  • Mfr # EL-ROSALES

  • Zoro # G821736215


product price:  $23.79
/ea

Key Features

Material
Porcelain
Color
White
Width
3.5 in
Height
4 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-ROSALES
Zoro #
G821736215
UPC #
672975233143
Country of Origin
China

Dimensions

Width
3.5 in
Height
4 in
Length
5 in

Details

Material
Porcelain
Color
White
Item
Mug Set

Description

Fresh and timeless, the Elama Rosales 6 Piece Porcelain Mug set is sure to make your next sip special. Whether you're looking for a coffee mug or a tea cup, this beautiful white 12 Ounce Porcelain mug set is perfect for every day use. Gather up your family and friends, this 6 piece set is also ideal for gatherings and special occasions. Constructed of strong and durable Porcelain, these cups will last throughout the years. Lightweight with a clean design, microwave and dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.