
4 0-10V LED Inserts"
Mfr # EL49535DHW
Zoro # G504081168
product price: $72.67
/eaKey Features
Voltage
120/277V
Color Temperature
3500 K
Lumens
850 lm
Dimmable
0-10V
Housing Finish
Haze with White Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL49535DHW
Zoro #
G504081168
UPC #
633999036011
Country of Origin
China
Details
Voltage
120/277V
Color Temperature
3500 K
Lumens
850 lm
Dimmable
0-10V
Housing Finish
Haze with White Trim
Max. Fixture Wattage
12 W
CRI
93+
Description
The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.