
6in Round Adjustable Baffle Trim, LED Module & Driver, 1250lm, 3000K, Bronze
Mfr # E616R1230BZ
Zoro # G516154669
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Max. Wattage - Recessed Down Light
15.7 W
Lumens
1250
Lamp Type
LED
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E616R1230BZ
Zoro #
G516154669
UPC #
-
Country of Origin
China
Details
Color Temperature
3000K
Max. Wattage - Recessed Down Light
15.7 W
Lumens
1250
Lamp Type
LED
Housing Finish
Bronze
CRI
93+
Voltage
120V
Beam Angle
60°
Wet Location
Listed
Description
The perfect lighting solution for high-end residential projects with existing housings.
- Module includes LED Module Driver.
- Triac/ELV dimming.
- Life span of 50,000 hours L70.
- USA designed and assembled.
- Limited 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.