
Canless Koto LED Module, Up to 950lm, 3500K, 38 degrees
Mfr # EKCL2130D
Zoro # G316173259
product price: $51.75
/eaKey Features
Lumens
Up to 950
Color Temperature
3000K
Max. Wattage
10.5 MAX
CRI
95
Wet Location
cUL Listed w/Wet Location Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EKCL2130D
Zoro #
G316173259
UPC #
633999227815
Country of Origin
China
Details
Lumens
Up to 950
Color Temperature
3000K
Max. Wattage
10.5 MAX
CRI
95
Wet Location
cUL Listed w/Wet Location Trim
Beam Angle
38°
Damp Location
cUL Listed
Lamp Type
LED
Description
Designed to be installed without a recessed housing. Works with New Construction Frames or Remodel Power Packs and Koto Twist-On Trims.
- IC Rated for direct contact with insulation
- Canless Module works with KotoTM frames and power packs
- Driver specified for 120V (Triac/ELV) or 120/277V (0-10V/Triac/ELV) dimming
- Works in 2′′, 3′′, 4′′ and 6′′ Canless KotoTM twist-on trims
- Push-&-Twist connector on module for easy installation
- Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
- Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
- Excellent color rendering 95+-CRI
- Offered in 2700K, 3000K, 3500K, 4000K, Sunset Dimming (Dims from 3000K to 1800K), & Human Centric (Dims from 4000K to 2200K)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.