8W LED Track Head CCT Selectable Dim to Warm H Style 36 Deg Beam Angle 120V Brushed Nickel Round
- Mfr # TH763
- Zoro # G423314026
product price:Â
$
51.99
/ea
Key Features
Material
Aluminum
Style
Contemporary
Shape
Round
Finish
Brushed Nickel
Location Rating
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH763
- Zoro #
- G423314026
- UPC #
- 45923412349
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Outside Dia.
- 2.28 in
- Overall Length
- 2.87 in
Details
- Material
- Aluminum
- Style
- Contemporary
- Shape
- Round
- Finish
- Brushed Nickel
- Location Rating
- Dry
- Standards
- cETLus, FCC, Dry, RoHS
- Voltage
- 120 V
- Slope Ceiling Adaptable
- Yes
- Lumens
- 500 lm-600 lm
- Lens Material
- Polycarbonate (PC)
- Dimmable
- Yes
- Application
- Lighting
- Color
- Nickel
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Diffuser Finish
- Clear
- Maximum Fixture Wattage
- 8 W
- Includes Bulb
- Integrated
- Color Rendering Index
- 90+
- Bulb Base Type
- Integrated
Description
The SATCO NUVO TH763 LED Track Head features a brushed nickel round housing with a focused 36-degree beam. This H-style fixture includes 5 CCT selectability, Dim to Warm technology, precise aiming, and a prismatic lens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.