Zoro Homepage

Universal Dimmable LED Driver Small 300W, 24V DC 12A

  • Mfr # DRVU24V24WD

  • Zoro # G616227485


product price: $43.15
/ea

Key Features

Input Voltage
24V DC
Wattage
24 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRVU24V24WD
Zoro #
G616227485
UPC #
633999404438
Country of Origin
China

Details

Input Voltage
24V DC
Wattage
24 W

Description

  • Small universal dimmable LED drivers
  • For indoor and outdoor use
  • Suitable for damp locations
  • Triac/ELV/MLV dimmable
  • 120/277V
  • ETL listed
  • Class II, short circuit and overload protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.