Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 15 W, OEM Replacement Brand: Hill Phoenix

  • Mfr # EC-HE-0176

  • Zoro # G513355724


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Frame
Unit Bearing
HP
15 W
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-HE-0176
Zoro #
G513355724
UPC #
818508023687
Country of Origin
China

Dimensions

Shaft Dia.
1/4 in
Shaft Length
5/8 in
Body Dia.
3.3 in
Overall Length
4 in

Details

Frame
Unit Bearing
HP
15 W
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
CCWSE
Motor Sub Application
Refrigeration
Motor Thermal Protection
None
Nameplate RPM
1,600
No. of Speeds
1
OEM Replacement Brand
Hill Phoenix
Phase
Single
RPM Range
1,501-1,600
Voltage
115V AC
Motor Bearings
Ball
Replacement For
EDA15253UC0176, PO78448H
Ins. Class
B
Max. Ambient Temp.
140 Degrees F
Full Load Amps
0.22 A
Motor Service Factor
1
Voltage Compatibility
115V AC
Duty Cycle
Continuous
Weight
2.35 lb

Description

OEM Replacement Motor, Single Phase, 15 W HP, Nameplate RPM 1,600 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.22 A, OEM Replacement Brand Hill Phoenix, Replacement For EDA15253UC0176, PO78448H, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.