Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, FIELDSET, 0-10V, 11 in L

  • Mfr # FIELDSET OTI 50W UNV 1A4 1DIM DIM-1 FS

  • Zoro # G015628401


product price: $61.85
/ea

Key Features

Brand and Series
Fieldset
Output Current
400 to 1,400 mA
Output Voltage
10 to 55V DC
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELDSET OTI 50W UNV 1A4 1DIM DIM-1 FS
Zoro #
G015628401
UPC #
00197589479973
Country of Origin
United States

Dimensions

Width
1 1/8 in
Length
11 in
Height
1 in

Details

Brand and Series
Fieldset
Item
LED Driver, FIELDSET
Output Current
400 to 1,400 mA
Output Voltage
10 to 55V DC
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Standards
cULus
Input Current - Maximum
0.52 A
Warranty
5 yr Limited
Dimming Type
Full Continuous Dimming
Total Harmonic Distortion
20 %
Driver Class
Class 2
Output Technology
Programmable
Dimming Range
100% to 1%
Max. Case Temp.
85 Degrees C
Intended LED Usage
Fixture Array
Case Form Factor
Linear
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection
Driver Mounting Location
Remote Mount
Power Output - Maximum
50 W
Max. Ambient Temp.
50 Degrees C
Power Factor - Minimum
0.9
Dimming Method
0-10V
Ouput Constant
Constant Current
Frequency
50/60 Hz
Min. Ambient Temp.
-30 Degrees C
Programming Method
Programming Tool

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 55V DC Output Voltage, 400 to 1,400 mA Output Current, 11 in Length, 1 1/8 in Width, 1 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.