LEDDriver, FIELDSET, 0-10V, 11in-L, 1PK

  • Mfr # FIELDSET OTI 30W UNV 1A0 1DIM DIM-1 FS

  • Zoro # G115628394


product price: $64.59
/ea

Key Features

Width
1 1/8 in
Length
11 in
Input Voltage
120 to 277V AC
Output Current
150 to 1,050 mA
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIELDSET OTI 30W UNV 1A0 1DIM DIM-1 FS
Zoro #
G115628394
UPC #
00197589479997
Country of Origin
United States

Dimensions

Width
1 1/8 in
Length
11 in
Height
1 in

Details

Input Voltage
120 to 277V AC
Output Current
150 to 1,050 mA
Environmental Rating
Damp Location
Brand and Series
Fieldset
Item
LED Driver, FIELDSET
Output Voltage
10 to 55V DC
Case Form Factor
Linear
Max. Case Temp.
85 Degrees C
Input Current - Maximum
0.31 A
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection
Power Factor - Minimum
0.9
Warranty
5 yr Limited
Frequency
50/60 Hz
Intended LED Usage
Fixture Array
Max. Ambient Temp.
50 Degrees C
Driver Class
Class 2
Min. Ambient Temp.
-30 Degrees C
Power Output - Maximum
30 W
Dimming Method
0-10V
Driver Mounting Location
Remote Mount
Dimming Type
Full Continuous Dimming
Total Harmonic Distortion
20 %
Dimming Range
100% to 1%
Output Technology
Programmable
Standards
cULus
Programming Method
Programming Tool
Ouput Constant
Constant Current

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 55V DC Output Voltage, 150 to 1,050 mA Output Current, 11 in Length, 1 1/8 in Width, 1 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.