LEDDriver, FIELDSET, 0-10V, 16-3/4in-L, 1PK

  • Mfr # FIELDSET OTI 85W UNV 2A3 1DIM DIM-1 FS

  • Zoro # G915628457


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Height
1 in
Output Voltage
10 to 55V DC
Width
1 1/8 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELDSET OTI 85W UNV 2A3 1DIM DIM-1 FS
Zoro #
G915628457
UPC #
00197589479980
Country of Origin
United States

Dimensions

Height
1 in
Width
1 1/8 in
Length
16 3/4 in

Details

Environmental Rating
Damp Location
Output Voltage
10 to 55V DC
Input Voltage
120 to 277V AC
Item
LED Driver, FIELDSET
Output Current
700 to 2,300 mA
Brand and Series
Fieldset
Driver Class
Class 2
Dimming Method
0-10V
Output Technology
Programmable
Ouput Constant
Constant Current
Dimming Type
Full Continuous Dimming
Standards
cULus
Total Harmonic Distortion
20 %
Programming Method
Programming Tool
Max. Case Temp.
85 Degrees C
Driver Mounting Location
Remote Mount
Power Output - Maximum
85 W
Intended LED Usage
Fixture Array
Max. Ambient Temp.
55 Degrees C
Input Current - Maximum
0.83 A
Frequency
50/60 Hz
Case Form Factor
Linear
Dimming Range
100% to 1%
Min. Ambient Temp.
-40 Degrees C
Power Factor - Minimum
0.9
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection
Warranty
5 yr Limited

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 55V DC Output Voltage, 700 to 2,300 mA Output Current, 16 3/4 in Length, 1 1/8 in Width, 1 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.