LEDDriver, FIELDSET, 0-10V, 4-5/16in-L, 1PK

  • Mfr # FIELDSET OTI 40W UNV1A41DIM DIM1JHOUSING

  • Zoro # G315628408


product price:  $60.35
/ea

Key Features

Brand and Series
Fieldset
Length
4 5/16 in
Output Voltage
8 to 55V DC
Output Current
400 to 1,400 mA
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELDSET OTI 40W UNV1A41DIM DIM1JHOUSING
Zoro #
G315628408
UPC #
00197589480016
Country of Origin
United States

Dimensions

Length
4 5/16 in
Width
2 3/8 in
Height
1 3/16 in

Details

Brand and Series
Fieldset
Item
LED Driver, FIELDSET
Output Voltage
8 to 55V DC
Output Current
400 to 1,400 mA
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Dimming Range
100% to 1%
Programming Method
Programming Tool
Max. Case Temp.
90 Degrees C
Frequency
50/60 Hz
Case Form Factor
Compact
Dimming Method
0-10V
Dimming Type
Full Continuous Dimming
Standards
cULus
Driver Class
Class 2
Intended LED Usage
Fixture Array
Total Harmonic Distortion
20 %
Input Current - Maximum
0.41 A
Min. Ambient Temp.
-30 Degrees C
Max. Ambient Temp.
50 Degrees C
Ouput Constant
Constant Current
Warranty
5 yr Limited
Power Output - Maximum
40 W
Output Technology
Programmable
Power Factor - Minimum
0.9
LED Driver Protection
Over-Temperature Protection, Overload Protection, Overvoltage Protection, Short-Circuit Protection
Driver Mounting Location
Remote Mount

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 8 to 55V DC Output Voltage, 400 to 1,400 mA Output Current, 4 5/16 in Length, 2 3/8 in Width, 1 3/16 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.