LEDDriver, FIELDSET, 0-10V, 9-1/2in-L, 1PK

  • Mfr # FIELDSET OTI 180W UNV 1250C 2DIM P6

  • Zoro # G415628490


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Width
2 3/8 in
Input Voltage
120 to 277V AC
Brand and Series
Fieldset
Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELDSET OTI 180W UNV 1250C 2DIM P6
Zoro #
G415628490
UPC #
00197589480290
Country of Origin
United States

Dimensions

Width
2 3/8 in
Length
9 1/2 in
Height
1 1/2 in

Details

Environmental Rating
Damp Location
Item
LED Driver, FIELDSET
Input Voltage
120 to 277V AC
Brand and Series
Fieldset
Output Voltage
70 to 210V DC
Output Current
600 to 1,250 mA
Min. Ambient Temp.
-40 Degrees C
Intended LED Usage
Fixture Array
Ouput Constant
Constant Current
Dimming Range
100% to 10%
Frequency
50/60 Hz
Input Current - Maximum
1.65 A
Case Form Factor
Linear
Standards
cULus
Power Factor - Minimum
0.9
Max. Case Temp.
90 Degrees C
Output Technology
Programmable
Programming Method
Programming Tool
Driver Class
Class 2
Warranty
5 yr Limited
LED Driver Protection
Overload Protection, Overvoltage Protection, Short-Circuit Protection
Driver Mounting Location
Remote Mount
Power Output - Maximum
180 W
Max. Ambient Temp.
55 Degrees C
Total Harmonic Distortion
10 %
Dimming Method
0-10V

Description

Fieldset, LED Driver, FIELDSET, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 70 to 210V DC Output Voltage, 600 to 1,250 mA Output Current, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.