Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Barbed Wye Connector PK 10

  • Mfr # Y0-3WP

  • Zoro # G1258686


product price: $19.35
/pk 10, $1.94/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y0-3WP
Zoro #
G1258686
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
3/16 in
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side C Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 3 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/16 in

Details

Item
Barbed Wye
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Temp. Range
9 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Wye
Color
White
Pipe Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Wye
Minimum Operating Temperature
9 Degrees F
Fitting Material
Polypropylene
Fitting Shape
Wye
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
125 psi @ 70 Degrees F
Standards
RoHS
Application
Chemical
Maximum Operating Temperature
150 Degrees F
Fitting Side C Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Barb Style
Single Barb
Operating Temperature - Maximum
150 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Fitting Side 3 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Barbed Wye, Specific Fitting Shape Wye, Application Chemical, Barb Style Single Barb, Fitting Material Polypropylene, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.