Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Barbed 316L SS 90 Degree Elbow Sch 10

  • Mfr # LO-12SS

  • Zoro # G3005414


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-12SS
Zoro #
G3005414
UPC #
-
Country of Origin
Iceland

Dimensions

Barb Size
Single Barb
Tube Size
3/4 in
Fitting Side A Tube Inner Diameter
3/4 in
Fitting Side B Tube Inner Diameter
3/4 in
Fitting Side 2 Tube Inner Diameter
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
316L Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Max. Pressure
150 psi
Standards
RoHS
Color
Metallic
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
-50 Degrees to 800 Degrees F
Compliance
RoHS Compliant
Material Grade
316L
Maximum Operating Temperature
800 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Shape
90 Degrees Elbow
Application
Air, Non-Potable Water, Potable Water
Maximum Operating Pressure
150 psi
Fitting Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Impact-Resistant, Pitting-Resistant
Barb Style
Single Barb
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
50 Degrees F
Operating Temperature - Maximum
800 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Non-Potable Water, Potable Water
Operating Temperature - Minimum
50 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
150 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Specific Fitting Shape 90 Degrees Elbow, Application Air, Non-Potable Water, Potable Water, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F, Standards RoHS, Color Metallic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.