Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, HDPE, Barbed1/2", MNPT1/2", PK10

  • Mfr # L8-8HDPE

  • Zoro # G0565993


product price: $11.55
/pk 10, $1.16/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-8HDPE
Zoro #
G0565993
UPC #
-
Country of Origin
Iceland

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Standards
FDA 21 CFR 177.1520, RoHS, USP Class VI
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
White
Temp. Range
-80 Degrees to 226 Degrees F
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Max. Pressure
260 psi
Maximum Operating Pressure
260 psi
Barb Style
Single Barb
Minimum Operating Temperature
80 Degrees F
Fitting Side B Connection Type
MNPT
Resistance Properties
Chemical-Resistant
Fitting Material
HDPE
Fitting Shape
90 Degrees Elbow
Application
Medical
Maximum Operating Temperature
226 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
226 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
80 Degrees F
For Media Type
Food, Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
260 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Medical, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.